Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Diameter x 3" Long, 7 Grooves

  • Mfr # GSR5000-30

  • Zoro # G708398031


product price: $12.59
/ea
Sold in multiples of 4 for $50.36

Key Features

Diameter
1/2 in
Material
303 Stainless Steel
System of Measurement
Inch
Groove Spacing
437/1000 in
Number of Grooves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR5000-30
Zoro #
G708398031
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/2 in
Length Tolerance
+/-0.02 in
Overall Length
3 in
Diameter Tolerance
-0.0002 in

Details

Material
303 Stainless Steel
Item
Grooved Shaft
System of Measurement
Inch
Groove Spacing
437/1000 in
Number of Grooves
5
Material Hardness
83HRB
End Type
Chamfered

Description

Grooved Shaft, Material 303 Stainless Steel, Diameter 1/2 in, Overall Length 3 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 437/1000 in, Number of Grooves 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.