Zoro Homepage

.1247 -.0002 Dia x 2" +/-.01 Long

  • Mfr # GS1247-20

  • Zoro # G808842632


product price: $2.79
/ea
Sold in multiples of 14 for $39.06

Key Features

Diameter
1/8 in
Material
303 Stainless Steel
Length Tolerance
+/-0.01 in
End Type
Chamfered
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1247-20
Zoro #
G808842632
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/8 in
Length Tolerance
+/-0.01 in
Overall Length
2 in
Diameter Tolerance
-0.0002 in

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
End Type
Chamfered
System of Measurement
Inch
Material Hardness
83HRB

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1/8 in, Overall Length 2 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.