Zoro Homepage

1.2500 -.0004 Dia x 24" +/-.01 Long

  • Mfr # GS12.5K-240

  • Zoro # G908398121


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/4 in
Material
303 Stainless Steel
Material Hardness
83HRB
Length Tolerance
+/-0.01 in
Straightness Tolerance
0.0006 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS12.5K-240
Zoro #
G908398121
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/4 in
Length Tolerance
+/-0.01 in
Diameter Tolerance
-0.0004 in
Overall Length
24 in

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
Material Hardness
83HRB
Straightness Tolerance
0.0006 in
End Type
Chamfered
System of Measurement
Inch

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1 1/4 in, Overall Length 24 in, System of Measurement Inch, Diameter Tolerance -0.0004 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0006 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.