Zoro Homepage

1/4" Diameter x 10" Long, 7 Grooves

  • Mfr # GSR2500-100

  • Zoro # G308398233


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Diameter
1/4 in
Material
303 Stainless Steel
Diameter Tolerance
-0.0002 in
Number of Grooves
5
End Type
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSR2500-100
Zoro #
G308398233
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/4 in
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.02 in
Overall Length
10 in

Details

Material
303 Stainless Steel
Item
Grooved Shaft
Number of Grooves
5
End Type
Chamfered
Groove Spacing
1/4 in
System of Measurement
Inch
Material Hardness
83HRB

Description

Grooved Shaft, Material 303 Stainless Steel, Diameter 1/4 in, Overall Length 10 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.02 in, Material Hardness 83HRB, Groove Spacing 1/4 in, Number of Grooves 5

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.