.1875 -.0002 Dia x 12" +/-.01 Long
Mfr # GA1875-120
Zoro # G208398395
product price: $7.19
/eaSold in multiples of 7 for $50.33
Key Features
Diameter
3/16 in
Material
12L14 Steel
Material Hardness
83HRB
Diameter Tolerance
-0.0002 in
End Type
Chamfered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GA1875-120
Zoro #
G208398395
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/16 in
Diameter Tolerance
-0.0002 in
Overall Length
12 in
Length Tolerance
+/-0.01 in
Details
Material
12L14 Steel
Item
Round Rotary Shaft
Material Hardness
83HRB
End Type
Chamfered
System of Measurement
Inch
Straightness Tolerance
0.0004 in
Description
Round Rotary Shaft, Material 12L14 Steel, Diameter 3/16 in, Overall Length 12 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.