Zoro Homepage

1mm -0.005 Dia x 200mm +/-0.25 Long

  • Mfr # GSM1000-200

  • Zoro # G608398247


product price: $3.55
/ea
Sold in multiples of 12 for $42.60

Key Features

Diameter
1 mm
Material
303 Stainless Steel
Length Tolerance
+/-3 mm
Straightness Tolerance
0.010 mm
Material Hardness
83HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM1000-200
Zoro #
G608398247
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 mm
Length Tolerance
+/-3 mm
Diameter Tolerance
-0.005 mm
Overall Length
200 mm

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
Straightness Tolerance
0.010 mm
Material Hardness
83HRB
End Type
Edge Break
System of Measurement
Metric

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 1 mm, Overall Length 200 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Edge Break, Length Tolerance +/-3 mm, Material Hardness 83HRB, Straightness Tolerance 0.010 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.