Zoro Homepage

.2187 -.0002 Dia x 3.25" +/-0.020 Long

  • Mfr # GS2187-32

  • Zoro # G708842619


product price: $4.49
/ea
Sold in multiples of 9 for $40.41

Key Features

Diameter
7/32 in
Material
303 Stainless Steel
Length Tolerance
+/-0.125 in
End Type
Straight
Diameter Tolerance
-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2187-32
Zoro #
G708842619
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/32 in
Length Tolerance
+/-0.125 in
Overall Length
3 1/4 in
Diameter Tolerance
-0.0002 in

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
End Type
Straight
Material Hardness
83HRB
System of Measurement
Inch

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 7/32 in, Overall Length 3 1/4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Straight, Length Tolerance +/-0.125 in, Material Hardness 83HRB

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.