Zoro Homepage

.2500 -.0002 Dia x 9" +/-.01 Long

  • Mfr # GA2500-90

  • Zoro # G308398370


product price: $5.75
/ea
Sold in multiples of 8 for $46.00

Key Features

Diameter
1/4 in
Material
12L14 Steel
End Type
Chamfered
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA2500-90
Zoro #
G308398370
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1/4 in
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in
Overall Length
9 in

Details

Material
12L14 Steel
Item
Round Rotary Shaft
End Type
Chamfered
Material Hardness
83HRB
System of Measurement
Inch
Straightness Tolerance
0.0004 in

Description

Round Rotary Shaft, Material 12L14 Steel, Diameter 1/4 in, Overall Length 9 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.