Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.3125 -.0002 Dia x 4" +/-.01 Long

  • Mfr # GP3125-40

  • Zoro # G108398075


product price: $16.69
/ea
Sold in multiples of 3 for $50.07

Key Features

Diameter
5/16 in
Material
17-4PH Stainless Steel
System of Measurement
Inch
Material Hardness
40HRC to 47HRC
End Type
Chamfered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP3125-40
Zoro #
G108398075
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5/16 in
Diameter Tolerance
-0.0002 in
Overall Length
4 in
Length Tolerance
+/-0.01 in

Details

Material
17-4PH Stainless Steel
Item
Round Rotary Shaft
System of Measurement
Inch
Material Hardness
40HRC to 47HRC
End Type
Chamfered
Straightness Tolerance
0.0006 in

Description

Round Rotary Shaft, Material 17-4PH Stainless Steel, Diameter 5/16 in, Overall Length 4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 40HRC to 47HRC, Straightness Tolerance 0.0006 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.