Zoro Homepage

5mm -0.005 Dia x 600mm +/-0.25 Long

  • Mfr # GSM5000-600

  • Zoro # G708398208


product price: $26.19
/ea
Sold in multiples of 2 for $52.38

Key Features

Diameter
5 mm
Material
303 Stainless Steel
Straightness Tolerance
0.010 mm
Length Tolerance
+/-0.25 mm
Diameter Tolerance
-0.005 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM5000-600
Zoro #
G708398208
UPC #
-
Country of Origin
United States

Dimensions

Diameter
5 mm
Length Tolerance
+/-0.25 mm
Diameter Tolerance
-0.005 mm
Overall Length
600 mm

Details

Material
303 Stainless Steel
Item
Round Rotary Shaft
Straightness Tolerance
0.010 mm
System of Measurement
Metric
Material Hardness
83HRB
End Type
Chamfered

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 5 mm, Overall Length 600 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 83HRB, Straightness Tolerance 0.010 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.