Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8mm -0.005 Dia x 900mm +/-0.25 Long

  • Mfr # GSM8000-900

  • Zoro # G210607379


product price: $45.99
/ea

Key Features

Diameter
8 mm
Material
303 Stainless Steel
System of Measurement
Metric
Diameter Tolerance
-0.005 mm
Straightness Tolerance
0.015 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM8000-900
Zoro #
G210607379
UPC #
-
Country of Origin
United States

Dimensions

Diameter
8 mm
Overall Length
900 mm
Diameter Tolerance
-0.005 mm
Length Tolerance
+/-0.25 mm

Details

Material
303 Stainless Steel
System of Measurement
Metric
Item
Round Rotary Shaft
Straightness Tolerance
0.015 mm
End Type
Chamfered
Material Hardness
83HRB

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 8 mm, Overall Length 900 mm, System of Measurement Metric, Diameter Tolerance -0.005 mm, End Type Chamfered, Length Tolerance +/-0.25 mm, Material Hardness 83HRB, Straightness Tolerance 0.015 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.