Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Rotary Shaft, 3/16" D, 4 3/4" L

  • Mfr # GS1872-47

  • Zoro # G808842397


product price: $3.89
/ea
Sold in multiples of 10 for $38.90

Key Features

Diameter
3/16 in
Material
303 Stainless Steel
Material Hardness
83HRB
System of Measurement
Inch
Diameter Tolerance
-0.0002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1872-47
Zoro #
G808842397
UPC #
-
Country of Origin
United States

Dimensions

Diameter
3/16 in
Diameter Tolerance
-0.0002 in
Length Tolerance
+/-0.01 in
Overall Length
4 3/4 in

Details

Material
303 Stainless Steel
Material Hardness
83HRB
System of Measurement
Inch
Item
Round Rotary Shaft
End Type
Chamfered
Straightness Tolerance
0.0004 in

Description

Round Rotary Shaft, Material 303 Stainless Steel, Diameter 3/16 in, Overall Length 4 3/4 in, System of Measurement Inch, Diameter Tolerance -0.0002 in, End Type Chamfered, Length Tolerance +/-0.01 in, Material Hardness 83HRB, Straightness Tolerance 0.0004 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.