Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft Support, 2-Mounting Holes

  • Mfr # LPB-03M

  • Zoro # G610607290


product price: $21.19
/ea
Sold in multiples of 2 for $42.38

Key Features

Material
Aluminum
Type
Top-Loading Low Profile
Bolt Size
2 mm
Base Width
6 mm
Nominal Inside Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPB-03M
Zoro #
G610607290
UPC #
-
Country of Origin
United States

Dimensions

Bolt Size
2 mm
Base Width
6 mm
Nominal Inside Diameter
3 mm
Mounting Hole Size
2 mm
Top Length
12 mm
Base Length
21 mm
Base Height
3 mm
Overall Height
10 mm

Details

Item
Linear Shaft Support
Material
Aluminum
Type
Top-Loading Low Profile
Finish
Anodized
Number of Mounting Holes
2
Mounting Hole Center to Center
17 mm
Series
LPBM
System of Measurement
Metric
For Use With
Linear Shafting
Shaft Loading Direction
Top Load
Mounting Surface to Shaft Center
6 mm
Standards
RoHS Compliant

Description

Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 3 mm, Mounting Hole Center to Center 17 mm, Overall Height 10 mm, Mounting Surface to Shaft Center 6 mm, Finish Anodized, Material Aluminum, Series LPBM, Bolt Size 2 mm, Base Height 3 mm, Base Length 21 mm, Base Width 6 mm, Mounting Hole Size 2 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.