Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Shaft Support, 63 mm H

  • Mfr # SBL-30M

  • Zoro # G208398050


product price: $53.89
/ea
Sold in multiples of 2 for $107.78

Key Features

Material
Aluminum
Mounting Surface to Shaft Center (In.)
40 mm
Mounting Hole Center to Center
68 mm
Finish
Anodized
Base Width
28 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBL-30M
Zoro #
G208398050
UPC #
-
Country of Origin
United States

Dimensions

Base Width
28 mm
Overall Height (In.)
63 mm
Bolt Size
8 mm
Mounting Hole Size
9 mm
Flange Length
84 mm
Top Length
52 mm
Flange Width
28 mm
Mounting Hole Dia. (mm)
9 mm
Nominal Inside Diameter
30 mm
Flange Thickness
10 mm
Overall Height
63 mm
Base Length
84 mm
Base Height
10 mm

Details

Item
Linear Shaft Support
Material
Aluminum
Mounting Surface to Shaft Center (In.)
40 mm
Mounting Hole Center to Center
68 mm
Finish
Anodized
Type
Top-Loading
For Use With
Linear Shafting
Mounting Hole Center to Center Distance
40 mm
System of Measurement
Metric
Series
SBLM
Standards
RoHS Compliant
Number of Mounting Holes
2
Mounting Surface to Shaft Center
40 mm
Shaft Loading Direction
Top Load

Description

Linear Shaft Support, System of Measurement Metric, For Use With Linear Shafting, Nominal Inside Diameter 30 mm, Mounting Hole Center to Center 68 mm, Overall Height 63 mm, Mounting Surface to Shaft Center 40 mm, Finish Anodized, Material Aluminum, Series SBLM, Bolt Size 8 mm, Base Height 10 mm, Base Length 84 mm, Base Width 28 mm, Mounting Hole Size 9 mm, Number of Mounting Holes 2, Shaft Loading Direction Top Load, Standards RoHS Compliant, Top Length 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.