This item is Discontinued.

One Bella Casa One Bella Casa 74713PL16O 16 x 16 in. Solid Color Outdoor Pillow - Rose 74713PL16O

One Bella Casa 74713PL16O 16 x 16 in. Solid Color Outdoor Pillow - Rose (Discontinued)

  • Mfr # 74713PL16O
  • Zoro # G703719497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74713PL16O
Zoro #
G703719497
UPC #
748388520610
Country of Origin
China

Description

Complete your home with a throw pillow by OneBellaCasa. Solid Color Rose has been digitally refined by our art department to fully feature this design. We digitally print our throw pillow and hand finished in the USA for the finest quality. A great gift for that special someone.

Specifications
  • Color: Rose
  • Size: 16" x 16"
  • Design: Solid Color
  • Weight: 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.