This item is Discontinued.

Oneseal Usa Bolt Seal, 3-1/4 in., Yellow, PK200 79-SM-YE

Bolt Seal, 3-1/4 in., Yellow, PK200 (Discontinued)

  • Mfr # 79-SM-YE
  • Zoro # G3341180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79-SM-YE
Zoro #
G3341180
UPC #
-
Country of Origin
Denmark

Dimensions

Useable Length
3 1/4 in
Length
3-1/4"
Security Seal Flag Dimensions
1/2 in H x 1 in W
Lock Thickness
11/32 in
Bolt Length
3 1/4 in
Lock Length
3 1/4 in
Bolt Diameter
3/16 in

Details

Security Seal Type
Bolt Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Metal
Primary Color
Yellow
Breaking Strength
2,250 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Bolt Seals
Number of Digits
9
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Imprinting
15 Characters
Color
Yellow
Barcoding
Yes
Material
Plastic/Metal
Tearaway Option
No
Standards
C-TPAT, ISO17712 2013
Primary Application
Truck, Trailer, Container
Marking Type
Laser Marked
Marking
Consecutive Numbering & Barcode
Body Color
Yellow
Bolt Clearance
3 1/4 in
Message Type
SEALED
Bolt Material
Steel
Weather Resistant
No
Marking Color
Black
Seal Security Level
High Security
ISO 17712 Compliant
Yes
Body Coating
Plastic
Features
Solid Metal Pin
Series
79-SM
Numbering
Sequential

Description

Bolt Seals, Steel, Yellow, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,250 lb, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.