This item is Discontinued.

Oneseal Usa Cable Seal, 11 in., White, PK500 OK4-1/8-11-WH

Cable Seal, 11 in., White, PK500 (Discontinued)

  • Mfr # OK4-1/8-11-WH
  • Zoro # G3341101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK4-1/8-11-WH
Zoro #
G3341101
UPC #
-
Country of Origin
Denmark

Dimensions

Useable Length
11 in
Length
11"
Security Seal Flag Dimensions
1/2 in H x 1 in W
Wire Length
11 in
Cable Dia.
1/8 in
Lock Width
1 in
Cable Diameter
3/16 in
Cable Length
11 1/4 in
Lock Length
1 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Metal
Primary Color
White
Breaking Strength
2,250 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
15
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Barcoding
Yes
Color
White
Material
Plastic/Metal
Tearaway Option
No
Standards
C-TPAT
Imprinting
15 Characters
Primary Application
Truck, Trailer, Container
Marking Type
Laser Marked
Cable Type
Fixed
Series
OK-4
Seal Security Level
C-TPAT Compliant High Security
Cable Material
Steel
Body Coating
Galvanized
Message Type
SEALED
ISO 17712 Compliant
Yes
Features
Seal with End Locking Mechanism
Marking
Consecutive Numbering & Barcode
Body Color
White
Numbering
Sequential
Weather Resistant
No
Marking Color
Black

Description

Cable Seals, Steel, White, Cable Length 11 1/4 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,250 lb, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.