This item is Discontinued.

Oneseal Usa Cable Seal, 15 in., White, PK200 PTW3/16X15-WH

Cable Seal, 15 in., White, PK200 (Discontinued)

  • Mfr # PTW3/16X15-WH
  • Zoro # G3341165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PTW3/16X15-WH
Zoro #
G3341165
UPC #
-
Country of Origin
Denmark

Dimensions

Useable Length
14 in
Length
15"
Cable Dia.
3/16 in
Wire Length
15 in
Security Seal Flag Dimensions
1/2 in H x 1 in W
Lock Length
1 in
Cable Diameter
3/16 in
Lock Width
1 in
Cable Length
15 in

Details

Security Seal Type
Cable Seals
Security Seal Primary Application
Barrel, Box Door, Gates, Hazardous Material Box, In-Plant Valve, Money Bag, Tank-Truck Valves, Truck Trailers
Security Seal Primary Material
Metal
Primary Color
White
Breaking Strength
2,250 lb
Security Seal Marking Type
Laser Marked
Tool Required
Removal
Item
Cable Seals
Number of Digits
15
Marking Parameters
Consecutive Numbering & Barcode, SEALED
Primary Application
Truck, Trailer, Container
Barcoding
Yes
Tearaway Option
No
Standards
C-TPAT
Color
White
Imprinting
15 Characters
Material
Plastic/Metal
Marking Type
Laser Marked
Body Color
White
Weather Resistant
No
Marking
Consecutive Numbering & Barcode
Cable Type
Adjustable
Seal Security Level
C-TPAT Compliant High Security
Features
Flexible Galvanized Aircraft Cable provides High Tensile Strength
Numbering
Sequential
Message Type
SEALED
Marking Color
Black
ISO 17712 Compliant
Yes
Cable Material
Steel
Body Coating
Galvanized

Description

Cable Seals, Steel, White, Cable Length 15 in, Marking Parameters Consecutive Numbering & Barcode, SEALED, Breaking Strength 2,250 lb, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.