This item is Discontinued.

Oneseal Usa Re-Usable Barrier Seal, 12-1/2 in., Steel HP2000K

Re-Usable Barrier Seal, 12-1/2 in., Steel (Discontinued)

  • Mfr # HP2000K
  • Zoro # G3340876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP2000K
Zoro #
G3340876
UPC #
-
Country of Origin
Denmark

Dimensions

Useable Length
12 in
Length
12 in
Security Seal Flag Dimensions
1 in H x 2 in W
Width
2 1/4 in

Details

Security Seal Type
Bar Seals
Security Seal Primary Application
Container Seals, Rail Cars, Truck Trailers, Truck Seals
Security Seal Primary Material
Steel
Primary Color
Silver
Breaking Strength
2,250 lb
Security Seal Marking Type
Laser Marked
Tool Required
Application, Removal
Item
Bar Seals
Number of Digits
15
Marking Parameters
Numbering & Barcode, SEALED
Primary Application
Truck, Trailer, Container
Color
Steel
Tearaway Option
No
Imprinting
15 Characters
Barcoding
Yes
Material
Steel
Includes
Crown Lock
Standards
C-TPAT
Marking Type
Laser Marked
Bar Seal Type
Reusable
ISO 17712 Compliant
Yes
Body Color
Silver
Seal Security Level
C-TPAT Compliant High Security
Marking
Numbering & Barcode
Weather Resistant
No
Series
HP2000
Marking Color
White
Numbering
Sequential
Features
Tampering of Seals and Container Door Handles is Eliminated by use of the Oneseal Hair-Pin 2000K
Message Type
SEALED

Description

Bar Seals, Steel, Silver, Marking Parameters Numbering & Barcode, SEALED, Breaking Strength 2,250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.