Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50-JN22CT
Zoro #
G7180682
UPC #
046854210295
Country of Origin
China
Dimensions
Width
45.2"
Length
21.65"
Height
17.7"
Details
Item
Coffee Table
Shape
Rectangle
Tabletop Material
MDF
Tabletop Color
Oak
Frame Color
Black
Frame Material
Steel
Edge Type
Flat
Leg Type
Flat
Leg Color
Black
Finish
Steel
Assembled/Unassembled
Unassembled
Description
Bourbon Foundry Coffee Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.