This item is Discontinued.

Onespace Folding Desk with Dual USB Folding Desk w/Dual USB Charger, White, 24-1/2" D X 34-3/4" H, White 50-1020QA01

Folding Desk with Dual USB Folding Desk w/Dual USB Charger, White, 24-1/2" D X 34-3/4" H, White (Discontinued)

  • Mfr # 50-1020QA01
  • Zoro # G3463393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50-1020QA01
Zoro #
G3463393
UPC #
046854206847
Country of Origin
China

Dimensions

Overall Width
33-1/4"
Overall Depth
24-1/2"
Overall Height
34-3/4"
Width
33-1/4"
Height
34-3/4"

Details

Type
Folding Desk with Dual USB
Item
Folding Desk w/Dual USB Charger,White
Color
White
Material
Wood
Frame Material
Steel

Description

Folding Desk w/Dual USB Charger,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.