This item is Discontinued.

Onguard 8 Unisex Brown 8555700

8 Unisex Brown (Discontinued)

  • Mfr # 8555700
  • Zoro # G0085298
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8555700
Zoro #
G0085298
UPC #
-
Country of Origin
China

Dimensions

Size
8
Boot Height
15 in
Height
15"

Details

Gender
Unisex
Item
Knee Boots
Outsole Material
Rubber
Midsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Closure Type
Pull On
Style Number
85557
Rubber Boot Style
Knee
Shank Material
Steel
Resists
High Chemical
Upper Material
Neoprene Rubber
Color
Brown
Closure Type
Pull On
Standards
ASTM F2413-11 M I/75 C/75 EH
Toe Type
Steel
Footwear Sole Pattern
Chevron
Insulated
Yes
Predominant Footwear Color
Brown
Insulation Type
Neoprene
Shoe Style
Knee
Series
85557

Description

Knee Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 8, Unisex, Boot Height 15 in, Metatarsal Guard No, Waterproof No, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.