This item is Discontinued.

Onguard Boots, Size 12, 17" Height, Black, Plain, PR 86050 12 00

Boots, Size 12, 17" Height, Black, Plain, PR (Discontinued)

  • Mfr # 86050 12 00
  • Zoro # G8926933
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86050 12 00
Zoro #
G8926933
UPC #
791079107355
Country of Origin
Unknown

Dimensions

Size
12
Boot Height
17 in
Height
17"

Details

Rubber Boot Style
Knee
Item
Boots
Footwear Sole Pattern
Cleated
Toe Type
Plain
Insulated
No
Color
Black
Predominant Footwear Color
Black
Metatarsal Guard
No
Style Number
86050
Gender
Men's
Outsole Material
PVC
Waterproof
Yes
Upper Material
PVC
Midsole Material
PVC
Closure Type
Pull On
Resists
Chemicals, Slips
Insulation Type
None
Footwear Closure Type
Pull On
Shoe Style
Knee
Series
86050

Description

Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 12, Men's, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.