This item is Discontinued.

Onguard Boots, Size 7, 17" Height, Black, Plain, PR 86050 07 00

Boots, Size 7, 17" Height, Black, Plain, PR (Discontinued)

  • Mfr # 86050 07 00
  • Zoro # G8926881
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86050 07 00
Zoro #
G8926881
UPC #
791079107300
Country of Origin
Unknown

Dimensions

Size
7
Boot Height
17 in
Height
17"

Details

Item
Boots
Rubber Boot Style
Knee
Footwear Sole Pattern
Cleated
Toe Type
Plain
Insulated
No
Predominant Footwear Color
Black
Color
Black
Metatarsal Guard
No
Style Number
86050
Gender
Men's
Resists
Chemicals, Slips
Midsole Material
PVC
Footwear Closure Type
Pull On
Upper Material
PVC
Waterproof
Yes
Insulation Type
None
Closure Type
Pull On
Outsole Material
PVC
Shoe Style
Knee
Series
86050

Description

Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 7, Men's, Boot Height 17 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.