Onguard

Chemtex Bib Overall, Green, L


product price: $36.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Size L
  • Material PVC/Nylon Polyester
  • Inseam 30"
  • Features 0.35mm Thickness; Heavy Duty
See all product information

Product Information

Dimensions

Size L
Length 52"
Fits Waist Size 50 in

Details

Item Chemtex Bib Overall Large
Color Green
Material PVC/Nylon Polyester
Inseam 30"
Features 0.35mm Thickness; Heavy Duty
Standards ASTM D6413
Thickness 0.42 mm
Liner Material Nylon/Polyester
Rainwear Style Rain Bib Overall
Seam Style Heat Sealed
Rainwear Ankle Style Snap
Gender Men's
Resists Some Chemicals
High-Visibility No
Ankle Type Snap
Style Rain Bib Overall
ANSI Class Not Rated
Number of Inside Pockets 0
Number of Outside Pockets 0
Lining Material Nylon/Polyester

Description

Chemtex Bib Overall Large, Style Rain Bib Overall, Material PVC/Nylon Polyester, Gender Men's, Size L, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Nylon/Polyester, Ankle Type Snap, Thickness 0.42 mm, Standards ASTM D6413

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.