Rainwear
- Mfr # 70582_590-4XL
- Zoro # G324891848
product price:Â
$
87.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Style
Bib Pant
Fabric Weight
240 g/sq m
High-Visibility
No
Waist Closure
Snaps
Ankle Type
Snap Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70582_590-4XL
- Zoro #
- G324891848
- UPC #
- 7040055912715
- Country of Origin
- Viet Nam
- Item
- Rain Bib
- Style
- Bib Pant
- Fabric Weight
- 240 g/sq m
- High-Visibility
- No
- Waist Closure
- Snaps
- Ankle Type
- Snap Buttons
- Material
- Polyester, Polyurethane
- Series
- Gale
- Color
- Navy
- Gender
- Men's
- Fly Closure Type
- Snaps
- Insulated for Cold Conditions
- No
- Lining Material
- 100% Polyester Knit
- Coating Material
- Polyurethane
- Includes Suspenders
- Yes
- Features
- Adjustable Elastic Suspenders, Quick Release Buckles, Wind Resistant
- Will Fit Over Boots
- Yes
- Includes Lining
- Yes
- Includes
- Elastic Suspenders, Quick Release Buckles
- Number of Inside Pockets
- 1
- Resists
- Water, Wind
- Number of Outside Pockets
- 0
- Inseam
- 35 in
- Sensor Body Style
- Bib Pant
Dimensions
- Maximum Chest Size
- 55 in
- Size
- 4XL
- Maximum Waist Size
- 50 in
- Thickness
- 0.5 mm
- Container Size
- 4XL
Description
Rain Bib, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 4XL, Color Navy, Inseam 35 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Applicable, ANSI Type Not Applicable, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material 100 Percent Polyester Knit, Ankle Type Snap Buttons, Fabric Weight 240 g/sq m, Thickness 0.5 mm, Fly Closure Type Snaps, Insulated for Cold Conditions No, Waist Closure Snaps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.