Onguard

FR 3 Piece Rainsuit w/Hood, Yellow, 2XL


product price: $26.85
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Rainwear ANSI Class Unrated
  • Material Nylon, PVC, PVC Scrim
  • Inseam 31 in
  • Fits Waist Size 38 in to 40 in
See all product information

Product Information

Dimensions

Size 2XL
Fits Waist Size 38 in to 40 in
Jacket Length 32 in
Fits Chest Size 52 in to 54 in

Details

Item 3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall
Color Yellow
Rainwear ANSI Class Unrated
Material Nylon, PVC, PVC Scrim
Inseam 31 in
Rainwear Features Chemical Resistant, Wind Resistant
Features Cold Insulation, Lightweight High Performance Fabric
Hood Included Yes
Hood Style Detachable
Closure Type Snaps, Storm Flap
Number of Pockets (Inside) 0
Rainwear Cuff Style Snap
Liner Material Nylon
Seam Style Welded
Gender Men's
Number of Pockets (Outside) 2
Rainwear Ankle Style Snap
Arc Flash PPE Category 0
Standards ASTM D6413
Includes Adjustable Elastic Suspenders
Resists water
Thickness 0.3 mm
High-Visibility No
Includes Hood Drawstrings No
Insulated for Cold Conditions Yes
ANSI Class Not Rated
Includes Suspenders Yes
Jacket Closure Type Snaps with Storm Flap
Includes Hood Yes
Includes Lining Yes
Passes ASTM F6413 Flame Test ASTM D6413

Description

3-Piece Flame Resistant Rain Suit with Jacket or Bib Overall, Arc Flash PPE Category 0, Rainwear Primary Material PVC, 2XL, Yellow, Rainwear Features Chemical Resistant, Wind Resistant, Hood Style Detachable, High-Visibility No, Rainwear ANSI Class Unrated, Hood Included Yes, Fits Chest Size 52 in to 54 in, Fits Waist Size 38 in to 40 in, Men's, Inseam 31 in, Jacket Length 32 in, Liner Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.