Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
863961133
Zoro #
G0244474
UPC #
791079137147
Country of Origin
United States
Dimensions
Height
10"
Boot Height
10"
Size
11
Details
Color
Black
Item
Insulated Mid-Calf Boots
Gender
Men's
Predominant Footwear Color
Black
Waterproof
Yes
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Sole Pattern
Cleated
Rubber Boot Style
Mid-Calf
Insulated
Yes
Style Number
86396
Outsole Material
Polyblend
Shank Material
Steel
Closure Type
Lace Up
Upper Material
Polyblend(R)
Midsole Material
Polyblend
Insulation Type
Wool Felt
Toe Type
Plain
Shoe Style
Mid-Calf
Series
86396
Description
Insulated Mid-Calf Boots, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 11, Men's, Boot Height 10 In., Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.