This item is Discontinued.

Onguard Knee Boots, Size 10, 16" H, Brown, Plain, PR 840751033

Knee Boots, Size 10, 16" H, Brown, Plain, PR (Discontinued)

  • Mfr # 840751033
  • Zoro # G0781943
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840751033
Zoro #
G0781943
UPC #
791079105313
Country of Origin
Unknown

Dimensions

Boot Height
16"
Height
16"
Size
10

Details

Closure Type
pull On
Insulated
No
Resists
Chemicals, Abrasion
Insulation Type
None
Item
Knee Boots
Waterproof
No
Upper Material
Polyblend(R)
Outsole Material
Polyblend
Shank Material
Steel
Footwear Sole Pattern
Chevron
Color
Brown
Gender
Men's
Rubber Boot Style
Knee
Footwear Closure Type
Pull On
Style Number
84075
Predominant Footwear Color
Brown
Midsole Material
Polyblend
Toe Type
Plain
Metatarsal Guard
No
Shoe Style
Knee
Series
84075

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 10, Men's, Boot Height 16 In., Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.