This item is Discontinued.

Onguard Knee Boots, Size 12, 16" H, Brown, Plain, PR 840751233

Knee Boots, Size 12, 16" H, Brown, Plain, PR (Discontinued)

  • Mfr # 840751233
  • Zoro # G2590786
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840751233
Zoro #
G2590786
UPC #
791079105337
Country of Origin
United States

Dimensions

Height
16"
Size
12
Boot Height
16"

Details

Predominant Footwear Color
Brown
Midsole Material
Polyblend
Shank Material
Steel
Insulation Type
None
Toe Type
Plain
Footwear Closure Type
Pull On
Upper Material
Polyblend(R)
Rubber Boot Style
Knee
Footwear Sole Pattern
Chevron
Closure Type
pull On
Color
Brown
Outsole Material
Polyblend
Resists
Chemicals, Abrasion
Waterproof
No
Insulated
No
Style Number
84075
Metatarsal Guard
No
Item
Knee Boots
Gender
Men's
Shoe Style
Knee
Series
84075

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 12, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.