This item is Discontinued.

Onguard Knee Boots, Size 14, 16" H, Brown, Plain, PR 840751433

Knee Boots, Size 14, 16" H, Brown, Plain, PR (Discontinued)

  • Mfr # 840751433
  • Zoro # G8926811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840751433
Zoro #
G8926811
UPC #
791079105351
Country of Origin
Unknown

Dimensions

Size
14
Boot Height
16 in
Height
16"

Details

Rubber Boot Style
Knee
Item
Knee Boots
Footwear Sole Pattern
Chevron
Toe Type
Plain
Insulated
No
Color
Brown
Predominant Footwear Color
Brown
Metatarsal Guard
No
Style Number
84075
Gender
Men's
Outsole Material
Polyblend
Resists
Chemicals, Abrasion
Closure Type
Pull On
Insulation Type
None
Footwear Closure Type
Pull On
Midsole Material
Polyblend
Upper Material
Polyblend(R)
Waterproof
No
Shoe Style
Knee
Series
84075

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 14, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.