This item is Discontinued.

Onguard Knee Boots, Size 9, 16" H, Brown, Plain, PR 840750933

Knee Boots, Size 9, 16" H, Brown, Plain, PR (Discontinued)

  • Mfr # 840750933
  • Zoro # G2040613
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840750933
Zoro #
G2040613
UPC #
791079105306
Country of Origin
United States

Dimensions

Size
9
Boot Height
16"
Height
16"

Details

Closure Type
pull On
Footwear Closure Type
Pull On
Resists
Chemicals, Abrasion
Insulated
No
Insulation Type
None
Item
Knee Boots
Rubber Boot Style
Knee
Upper Material
Polyblend(R)
Footwear Sole Pattern
Chevron
Color
Brown
Style Number
84075
Predominant Footwear Color
Brown
Metatarsal Guard
No
Shank Material
Steel
Toe Type
Plain
Midsole Material
Polyblend
Outsole Material
Polyblend
Gender
Men's
Waterproof
No
Shoe Style
Knee
Series
84075

Description

Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 9, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.