This item is Discontinued.

Onguard Men's Steel Knee Boots Brown 840760933

Men's Steel Knee Boots Brown (Discontinued)

  • Mfr # 840760933
  • Zoro # G3496351
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840760933
Zoro #
G3496351
UPC #
791079105429
Country of Origin
United States

Dimensions

Height
16"
Boot Height
16"
Size
9

Details

Rubber Boot Style
Knee
Predominant Footwear Color
Brown
Closure Type
pull On
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Shank Material
Steel
Style Number
84076
Resists
Chemicals
Upper Material
Polyblend(R)
Item
Knee Boots
Color
Brown
Insulation Type
None
Footwear Sole Pattern
Ultragrip
Midsole Material
Polyblend
Insulated
No
Outsole Material
Polyblend
Standards
ASTM F2413-05
Toe Type
Steel
Footwear Closure Type
Pull On
Shoe Style
Knee
Series
84076

Description

Knee Boots, Rubber Boot Style Knee, Toe Type Steel, Brown, Footwear Sole Pattern Ultragrip, Insulated No, Size 9, Style Number 84076, Men's, Boot Height 16 In., Footwear Closure Type Pull On, Insulation Type None, Metatarsal Guard No, ASTM F2413-05, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.