This item is Discontinued.

Onguard Mid-Calf, Sz 6, 16" H, Brown, Stl, PR 85302 06 00

Mid-Calf, Sz 6, 16" H, Brown, Stl, PR (Discontinued)

  • Mfr # 85302 06 00
  • Zoro # G8926863
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85302 06 00
Zoro #
G8926863
UPC #
791079106204
Country of Origin
Unknown

Dimensions

Height
16"
Boot Height
16 in
Size
6

Details

Rubber Boot Style
Knee
Item
Mid-Calf Boots
Toe Type
Steel
Footwear Sole Pattern
Cleated
Shank Material
Steel
Upper Material
PVC
Closure Type
Pull On
Footwear Closure Type
Pull On
Standards
ASTM F2413-11
Insulation Type
None
Midsole Material
Steel
Resists
Chemicals, Slips
Metatarsal Guard
No
Style Number
85302
Outsole Material
PVC
Color
Brown
Predominant Footwear Color
Brown
Insulated
No
Waterproof
Yes
Gender
Men's
Shoe Style
Knee
Series
85302

Description

Mid-Calf Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.