Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7005000
Zoro #
G2940226
UPC #
791079147665
Country of Origin
China
Dimensions
Size
M
Fits Waist Size
32 to 34"
Thickness
0.4mm
Details
Item
Rain Bib Overall
Color
Green
Fabric Weight
9 oz
Material
PVC
Inseam
31"
Rainwear Features
Chemical Resistant, Wind Resistant
Standards
ANSI/ISEA 107 Class E
Closure Type
Snaps, Hook-and-Loop
Resists
water
Seam Style
Sealed
Rainwear Style
Rain Bib Overall
Includes
Extended Knee Patch
Rainwear Primary Material
Polyester, PVC
Gender
Men's
Rainwear Ankle Style
Snap
Number of Pockets
2
Liner Material
Polyester
High-Visibility
No
Description
Rain Bib Overall, Material PVC, Gender Men's, Inseam 31 In., High-Visibility No, Fabric Weight 9 oz, Thickness 0.4mm, Standards ANSI/ISEA 107 Class E, Includes Extended Knee Patch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.