This item is Discontinued.

Onguard Shoes, Size 2XL, 10" Height, White, Plain, PR 8102000

Shoes, Size 2XL, 10" Height, White, Plain, PR (Discontinued)

  • Mfr # 8102000
  • Zoro # G8926802
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8102000
Zoro #
G8926802
UPC #
-
Country of Origin
United States

Dimensions

Footwear Width
D
Height
10"
Size
2XL
Boot Height
10 in
Footwear Size
2XL

Details

Rubber Boot Style
Mid-Calf
Waterproof
Yes
Outsole Material
PVC
Metatarsal Guard
No
Midsole Material
PVC
Predominant Footwear Color
White
Closure Type
Snap
Style Number
81020
Item
Shoes
Upper Material
PVC
Gender
Men's
Color
White
For Outdoor Traction
Yes
Toe Shape
Round
Resists
Chemicals, Slips
Insulation Type
None
Footwear Closure Type
Snap Tab
Typical Rubber Boot Application
Mild Chemical Resistant
Footwear Sole Pattern
Cleated
Toe Type
Plain
Insulated
No
Wide Toe Cap
No
Shoe Style
Mid-Calf
Series
81020

Description

Shoes, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated No, Size 2XL, Footwear Width D, Men's, Boot Height 10 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.