Shop All Steel Toe Boots
Onguard
Size 11 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 8660400
Zoro # G8927152
original price:
$26.39
9% off
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Man Made
Product Information
- Brand Onguard
- MFR # 8660400
- Zoro # G8927152
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Width | D |
Overall Height | 6 in |
Size (PRINT) | 11 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 86604
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle (U1-1021-RD_5X7)
- LYLE Facility Sign, 8" W, 8" H, 0.040" Thickness (LCFL-0002-NA_8x8)
- 3M DBI-SALA Shock Absorbing Lanyard, 6 ft., Black (1246525)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86461 (86461)
- ONGUARD Size 12 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 8 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 9 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 7 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- ONGUARD Size 10 Men's 6" Work Boot Steel Work Boot, Black (8660400)
- IRON AGE Size 9 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Onguard Steel Toe Boots