Zoro Homepage

Webtex Jacket W/Attached Hood, Yellow, S

  • Mfr # 7603400

  • Zoro # G0627719


product price: $27.85
/ea

Key Features

Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7603400
Zoro #
G0627719
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
29 in
Thickness
0.65 mm
Fits Chest Size
46 in

Details

Item
Webtex Bjacket W/ Attached Hood
Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Features
Breathable
Rainwear Features
Breathable
Hood Style
Attached
Liner Material
Nonwoven Polyester
Seam Style
Heat Sealed
High-Visibility
No
ANSI Class
Not Rated
Lining Material
Nonwoven Polyester
Style
Rain Coat
Cuff Style
Snap
Includes Hood
Yes
Number of Inside Pockets
0

Description

Webtex Bjacket W/ Attached Hood, Style Rain Coat, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 29 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.