Zoro Homepage

Pro Team Wheeled Duffel Bag, Pink/Black

  • Mfr # KZ7400-PWDPB

  • Zoro # G313322063


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Polyester
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7400-PWDPB
Zoro #
G313322063
UPC #
754806335438
Country of Origin
China

Dimensions

Width
16 in
Length
31 in

Details

Color
Pink/Black
Material
Polyester

Description

The ONIX Pickleball Pro Team Wheeled Duffle Bag is generously sized to carry all of your pickleball tournament needs and is perfect for big trips. The heavy-duty rolling luggage withstands tough abuse and features four zippered pockets including shoe/wet storage zippered compartment. The wheeled luggage easily glides using the urethane wheels and is pulled by a retractable handle or simply carry the bag using the carry handle with a hook and loop closure. Measuring 31'' L x 16'' W x 12.5'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better.


  • •PADDLE WITH A PURPOSE ONIX Pickleball is donating $10,000 to IWIN (Indiana Women in Need Foundation) to increase awareness of this disease and aid families impacted by breast cancer
  • •PRO TEAM WHEELED DUFFEL BAG Generously sized paddle bag to carry all of your tournament needs
  • •EASILY TRANSPORT Heavy-duty rolling luggage with urethane wheels and retractable handle for your big trips
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.