Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX-8020
Zoro #
G6938597
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.9"
Width
17.1"
Depth
12.9"
Details
Impedance
8 Ohm
Product Type
Amplifier
Frequency
60 Hz
Input Voltage
120 V AC
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.