This item is Discontinued.

Online Metal Supply 0.012 in x 12 in x 18 in, 3003-H14 Aluminum Sheet 300314BRBT0.012W12L18.1

This item is Discontinued.

Online Metal Supply

0.012 in x 12 in x 18 in, 3003-H14 Aluminum Sheet (Discontinued)

Mfr # 300314BRBT0.012W12L18.1
Zoro # G923059571
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
300314BRBT0.012W12L18.1
Zoro #
G923059571
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.063 in
Width Tolerance
+/-0.063 in
Width
12 in
Length
18 in
Thickness
0.012 in

Details

Item
Aluminum
Material
Aluminum
Shape
Sheet
Thickness Tolerance
+/-0.001 in
Finish
Mill (Unpolished)
Temper
H14
Standards
ASTM B209, AMS 4008, QQ-A-250/2
Alloy Type
3003

Description

3003 is a commercially pure aluminum with the addition of manganese for increased strength. It has excellent characteristics including resistance to corrosion, ease of welding and forming.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.