This item is Discontinued.

Online Metal Supply 0.020 in x 12 in x 48 in, 7075-O Aluminum Sheet 7075OBRBT0.02W12L48.1

This item is Discontinued.

Online Metal Supply

0.020 in x 12 in x 48 in, 7075-O Aluminum Sheet (Discontinued)

Mfr # 7075OBRBT0.02W12L48.1
Zoro # G923053371
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7075OBRBT0.02W12L48.1
Zoro #
G923053371
UPC #
-
Country of Origin
Multiple

Dimensions

Width
12 in
Width Tolerance
+/-0.063 in
Length Tolerance
+/-0.063 in
Length
48 in
Thickness
0.02 in

Details

Item
Aluminum
Material
Aluminum
Standards
ASTM B209, AMS 4044, QQ-A-250/12
Shape
Sheet
Temper
O
Alloy Type
7075
Thickness Tolerance
+/-0.0015 in
Finish
Bare (Unpolished)

Description

7075-O Temper aluminum is annealed (soft) to allow better forming of this alloy.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.