Shop ONLINE METAL SUPPLY
See all product information
0.032 in x 10 in x 24 in, C260-H02 Brass Sheet, Mill Finish
Mfr # C260MFST0.032W10L24.1
Zoro # G723089860
product price:Â $145.99
/ea
Sold in multiples of 6 for $875.94
Free Shipping & Returns
Key Features
Material
Brass
Alloy Type
C260
Thickness
0.032 in
Length
24 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C260MFST0.032W10L24.1
Zoro #
G723089860
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.032 in
Width
10 in
Length
24 in
Width Tolerance
+/-0.032 in
Length Tolerance
+/-0.032 in
Details
Item
Brass
Material
Brass
Alloy Type
C260
Finish
Mill (Unpolished)
Temper
H02
Standards
ASTM B36
Thickness Tolerance
+/-0.0035 in
Shape
Sheet
Description
260 Brass sheet and plate (aka "cartridge or yellow brass") is the most popular and economical of the brass alloys. Brass offers good corrosion resistance to many chemicals as well as marine environments. C260 brass is a brass alloy with a combination of copper and zinc and has the highest ductility in the yellow brasses. It has a smooth, yellow brass finish.Mill finished sheets and plates are bare and therefore may contain very minor cosmetic scuffs on the face of the sheet due to handling and shearing, these can be buffed and polished out to attain what ever finish may be required for your project.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.