This item is Discontinued.

Online Metal Supply 0.032 in x 12 in x 48 in, 2024-T3 Aluminum Sheet, Alclad 2024T3ACBT0.032W12L48.1

This item is Discontinued.

Online Metal Supply

0.032 in x 12 in x 48 in, 2024-T3 Aluminum Sheet, Alclad (Discontinued)

Mfr # 2024T3ACBT0.032W12L48.1
Zoro # G723072213
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024T3ACBT0.032W12L48.1
Zoro #
G723072213
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.032 in
Length Tolerance
+/-0.063 in
Length
48 in
Width Tolerance
+/-0.063 in
Width
12 in

Details

Item
Aluminum
Material
Aluminum
Temper
T3
Shape
Sheet
Finish
Alclad
Standards
ASTM B209, AMS 4462, QQ-A-250/5
Thickness Tolerance
+/-0.002 in
Alloy Type
2024

Description

2024-T3 aluminum is the most common of the high-strength alloys. 2024 T3 aluminum sheet is known as an aircraft alloy because of its strength. 2024T3 aluminum sheet has excellent fatigue resistance. Alclad sheets have a a high purity aluminum layer to provide corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.