Shop ONLINE METAL SUPPLY

0.040 in x 3 in x 24 in, C260-H02 Brass Sheet, Mill Finish

  • Mfr # C260MFST0.04W3L24.1

  • Zoro # G923087871


product price:  $73.69
/ea
Sold in multiples of 6 for $442.14

Key Features

Material
Brass
Standards
ASTM B36
Shape
Sheet
Temper
H02
Width Tolerance
+/-0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C260MFST0.04W3L24.1
Zoro #
G923087871
UPC #
-
Country of Origin
Multiple

Dimensions

Width Tolerance
+/-0.032 in
Width
3 in
Thickness
0.04 in
Length Tolerance
+/-0.032 in
Length
24 in

Details

Item
Brass
Material
Brass
Standards
ASTM B36
Shape
Sheet
Temper
H02
Alloy Type
C260
Finish
Mill (Unpolished)
Thickness Tolerance
+/-0.004 in

Description

260 Brass sheet and plate (aka "cartridge or yellow brass") is the most popular and economical of the brass alloys. Brass offers good corrosion resistance to many chemicals as well as marine environments. C260 brass is a brass alloy with a combination of copper and zinc and has the highest ductility in the yellow brasses. It has a smooth, yellow brass finish.Mill finished sheets and plates are bare and therefore may contain very minor cosmetic scuffs on the face of the sheet due to handling and shearing, these can be buffed and polished out to attain what ever finish may be required for your project.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.