This item is Discontinued.

Online Metal Supply 0.050 in x 12 in x 24 in, 7075-T73 Aluminum Sheet 7075T73BRBT0.05W12L24.1

This item is Discontinued.

Online Metal Supply

0.050 in x 12 in x 24 in, 7075-T73 Aluminum Sheet (Discontinued)

Mfr # 7075T73BRBT0.05W12L24.1
Zoro # G723078451
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7075T73BRBT0.05W12L24.1
Zoro #
G723078451
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.05 in
Length
24 in
Width
12 in
Length Tolerance
+/-0.063 in
Width Tolerance
+/-0.063 in

Details

Item
Aluminum
Material
Aluminum
Temper
T73
Shape
Sheet
Standards
ASTM B209, AMS 4078, QQ-A-250/12
Alloy Type
7075
Finish
Bare (Unpolished)
Thickness Tolerance
+/-0.003 in

Description

7075 Aluminum provides the greatest strength commonly available in aluminum. Widely used in aircraft applications and where lightweight plus high strength materials are required.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.