
Shop ONLINE METAL SUPPLY
See all product information
0.063 in x 6 in x 7 in, CP Grade 1 Titanium Sheet, Annealed
Mfr # CP1TISHTT0.063W6L7.1
Zoro # G923081299
product price:Â $29.75
/eaKey Features
Thickness
0.063 in
Width
6 in
Standards
ASTM B265 Gr 1, ASTM F67
Length
7 in
Finish
Mill (Unpolished)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CP1TISHTT0.063W6L7.1
Zoro #
G923081299
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
0.063 in
Width
6 in
Length
7 in
Length Tolerance
-0.032/+0.999 in
Details
Item
Titanium
Standards
ASTM B265 Gr 1, ASTM F67
Finish
Mill (Unpolished)
Alloy Type
CP Grade 1
Temper
Annealed
Shape
Sheet
Description
Titanium CP Grade 1 is a commercially pure titanium alloy that contains a minimum of 99.5% titanium. It is the softest and most ductile grade of titanium and is commonly used in applications where formability, corrosion resistance, and biocompatibility are critical. This grade of titanium has excellent corrosion resistance in oxidizing and mildly reducing environments and is highly resistant to corrosion in sea water, chloride solutions, and other highly corrosive environments. It also has good weldability and can be easily formed and fabricated into different shapes and sizes.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.