This item is Discontinued.

Online Metal Supply 0.080 in x 18 in x 36 in, 2024-T3 Aluminum Sheet, Alclad 2024T3ACBT0.08W18L36.1

This item is Discontinued.

Online Metal Supply

0.080 in x 18 in x 36 in, 2024-T3 Aluminum Sheet, Alclad (Discontinued)

Mfr # 2024T3ACBT0.08W18L36.1
Zoro # G923056419
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2024T3ACBT0.08W18L36.1
Zoro #
G923056419
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Length Tolerance
+/-0.063 in
Width
18 in
Width Tolerance
+/-0.063 in
Thickness
0.08 in

Details

Item
Aluminum
Material
Aluminum
Thickness Tolerance
+/-0.0035 in
Alloy Type
2024
Finish
Alclad
Temper
T3
Shape
Sheet
Standards
ASTM B209, AMS 4462, QQ-A-250/5

Description

2024-T3 aluminum is the most common of the high-strength alloys. 2024 T3 aluminum sheet is known as an aircraft alloy because of its strength. 2024T3 aluminum sheet has excellent fatigue resistance. Alclad sheets have a a high purity aluminum layer to provide corrosion resistance.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.