
Shop ONLINE METAL SUPPLY
See all product information
0.120 in (11 ga.) x 8 in x 12 in, Steel Sheet, Hot Rolled, A1011
Mfr # A1011SHT0.12W8L12.1
Zoro # G723027619
product price:Â $58.85
/ea
Sold in multiples of 12 for $706.20
Key Features
Temper
Annealed
Alloy Type
A1011
Finish
Hot Rolled
Width Tolerance
-0.063/+0.125 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A1011SHT0.12W8L12.1
Zoro #
G723027619
UPC #
-
Country of Origin
Multiple
Dimensions
Length
12 in
Width
8 in
Thickness
0.12 in
Width Tolerance
-0.063/+0.125 in
Length Tolerance
-0.063/+0.125 in
Details
Temper
Annealed
Alloy Type
A1011
Finish
Hot Rolled
Item
Steel
Shape
Sheet
Standards
ASTM A1011
Thickness Tolerance
+/-0.008 in
Description
Hot Rolled Steel Sheets are the most economical steel sheets available for a wide variety of applications. Having a slightly rough surface, they ideal for painting.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.