
0.125 (1/8 inch) x 60 inches, C464-H02 Naval Brass Round Rod
Mfr # 464H2RRD0.125L60.1.V2
Zoro # G023091587
product price:Â $68.55
/eaKey Features
Material
Brass
Alloy Type
C464
Diameter
1/8 in
Length
60 in
Finish
Unpolished (Mill)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
464H2RRD0.125L60.1.V2
Zoro #
G023091587
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1/8 in
Length
60 in
Diameter Tolerance
+/-0.0013 in
Length Tolerance
-0/+0.999 in
Details
Material
Brass
Alloy Type
C464
Finish
Unpolished (Mill)
Temper
H02
Standards
ASTM B21
Shape
Round Rod
Description
C464 Naval Brass is composed of 60% copper 40% zinc with 1% tin alloy. The addition of tin is made for extra corrosion resistance in seawater and other mildly aggressive environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.